

TIMKEN
TIMKEN
M244249DW-90110
TIMKEN TIMKEN
Description
M244249DW-90110 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M244249; 8-11/16" Bore; 12-3/8" Outside Diameter; 4-9/16" Width; Double Row
Part #
M244249DW-90110
BDI #
1365780
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M244249DW-90110/p/1365780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
29.024
EAN
0053893169170
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M244249
Assembly Number
90110
Assembly Components
M244249DW (1) | M244210 (2) | M244210EA (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M244249DW-90110
Weight / LBS
66.598
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M244249; 8-11/16" Bore; 12-3/8" Outside Diameter; 4-9/16" Width; Double Row
Bore
8.688 Inch | 220.675 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter
Assembly Width
4.563 Inch | 115.9 Millimeter