

TIMKEN
TIMKEN
M249747-902A1
TIMKEN TIMKEN
Description
M249747-902A1 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249747; 10-1/8" Bore; 14-1/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
M249747-902A1
BDI #
1365847
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M249747-902A1/p/1365847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.33
EAN
0053893660431
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249747
Assembly Number
902A1
Assembly Components
M249747 (2) | M249710 (2) | M249747XB (1) | M249710EX (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249747-902A1
Weight / LBS
95.446
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249747; 10-1/8" Bore; 14-1/8" Outside Diameter; 5-5/8" Width; Double Row
Assembly Width
5.625 Inch | 142.875 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Bore
10.125 Inch | 257.175 Millimeter