

TIMKEN
TIMKEN
M249749-90139
TIMKEN TIMKEN
Description
M249749-90139 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249749; 10" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row
Part #
M249749-90139
BDI #
1365882
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M249749-90139/p/1365882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
44.794
EAN
0053893554389
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249749
Assembly Number
90139
Assembly Components
M249749 (2) | M249710CD (1) | M249749XB (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249749-90139
Weight / LBS
98.755
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249749; 10" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row
Assembly Width
6 Inch | 152.4 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Bore
10 Inch | 254 Millimeter