

TIMKEN
TIMKEN
M270744-90084
TIMKEN TIMKEN
Description
M270744-90084 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270744; 17-1/2" Bore; 25" Outside Diameter; 4-3/4" Width; Single Row
Part #
M270744-90084
BDI #
1366123
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270744-90084/p/1366123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
123.26
EAN
0053893574240
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270744
Assembly Number
90084
Assembly Components
M270744 (1) | M270710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M270744-90084
Weight / LBS
271.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270744; 17-1/2" Bore; 25" Outside Diameter; 4-3/4" Width; Single Row
Bore
17.5 Inch | 444.5 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Assembly Width
4.75 Inch | 120.65 Millimeter