Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M270749ADW-90109 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1DCN-2SCP-TDI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzd8aW1hZ2UvanBlZ3xhR0UxTDJnd01pOHhNREl6TlRNM01UQXlPRFV4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhSRU5PWHpKVFExQmZWRVJKWHpNd01IZ3pNREF1YW5CbnwzYmZiN2MxMDI3NWZjMzYzMTFlMjVkNmUxMWU5ZjIxNzg5ZDRiZmRiNWI5YmE2ZDNlYjZkNGZhOWMzN2EwNWJl
21966726 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M270749ADW-90109

Description

M270749ADW-90109 ; 24IN OD TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749ADW; 17-5/8" Bore; 25" Outside Diameter; 8.81" Width; Double Row

Part #

M270749ADW-90109

BDI #
21966726

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893574868
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270749ADW
Assembly Number
90109
Assembly Components
M270749ADW (1) | M270710 (2) | M270710EA (1) | PACKCRT391088
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
528.93
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749ADW; 17-5/8" Bore; 25" Outside Diameter; 8.81" Width; Double Row
Bore
17.625 Inch | 447.675 Millimeter
Assembly Width
8.81 Inch | 223.774 Millimeter
Outside Diameter
25 Inch | 635 Millimeter