TIMKEN
TIMKEN
M272749-90026
TIMKEN TIMKEN
Description
M272749-90026 ; 24IN OD TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M272749; 18-7/8" Bore; 26-3/4" Outside Diameter; " Width; Double Row
Part #
M272749-90026
BDI #
21966730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M272749-90026/p/21966730
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893576947
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M272749
Assembly Number
90026
Assembly Components
M272749 (2) | M272710D (1) | M272749XB (1) | PACKCRT391088 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer | Unground Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
681.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M272749; 18-7/8" Bore; 26-3/4" Outside Diameter; " Width; Double Row
Bore
18.875 Inch | 479.425 Millimeter
Outside Diameter
26.75 Inch | 679.45 Millimeter