

NTN
NTN
M348449/M348410
NTN NTN
Description
M348449/M348410 TAPERED RLR BRG ; 9.75"X13.625"X2.5"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M348449; 9-3/4" Bore; 13-5/8" Outside Diameter; 2-1/2" Width; Single Row
Part #
M348449/M348410
BDI #
1222639
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M348449-M348410/p/1222639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.35
EAN
4547359111132
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M348449
Assembly Components
M348449 (1) | M348410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
38.25
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M348449; 9-3/4" Bore; 13-5/8" Outside Diameter; 2-1/2" Width; Single Row
Outside Diameter
13.625 Inch | 346.075 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Bore
9.75 Inch | 247.65 Millimeter