

NSK
NSK
M349549G/M349510G
NSK NSK
Description
M349549G/M349510G TAPERED ROLLER BEARING ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349549G; 10-1/8" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Double Row
Part #
M349549G/M349510G
BDI #
24665881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M349549G-M349510G/p/24665881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.823
EAN
0192661066003
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M349549G
Assembly Components
M349549G (1) | M349510G
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
30.474
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349549G; 10-1/8" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Double Row
Outside Diameter
13.5 Inch | 342.9 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter
Bore
10.125 Inch | 257.175 Millimeter