

TIMKEN
TIMKEN
M38549-90018
TIMKEN TIMKEN
Description
M38549-90018 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M38549; 1-3/8" Bore; 2-5/8" Outside Diameter; 13/16" Width; Single Row
Part #
M38549-90018
BDI #
21964424
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M38549-90018/p/21964424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893277110
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M38549
Assembly Number
90018
Assembly Components
M38549 (1) | M38510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M38549-90018
Weight / LBS
0.752
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M38549; 1-3/8" Bore; 2-5/8" Outside Diameter; 13/16" Width; Single Row
Outside Diameter
2.625 Inch | 66.675 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter
Bore
1.375 Inch | 34.925 Millimeter