

TIMKEN
TIMKEN
M86647-99401
TIMKEN TIMKEN
Description
M86647-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86647; 1-1/8" Bore; 2.53" Outside Diameter; 27/32" Width; Single Row
Part #
M86647-99401
BDI #
1366572
Details
23564.19
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M86647-99401/p/1366572
Your Price
Ft 23,564 / each
Ft 34,151 / each BDIExpress
Ft 34,151 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.327
EAN
0053893664866
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M86647
Assembly Components
M86647 (1) | M86610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.77
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M86647; 1-1/8" Bore; 2.53" Outside Diameter; 27/32" Width; Single Row
Bore
1.125 Inch | 28.58 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter
Outside Diameter
2.53 Inch | 64.262 Millimeter