

NTN
NTN
M86649/M86610
NTN NTN
Description
M86649/M86610 TAPERED RLR BRG ; 1.1875"X2.5312"X0.8438" CARB STL
Tapered Roller Bearing Assembly; PX2 Precision; Basic Number M86649; 30.15MM Bore; 64.3MM Outside Diameter; 21.43MM Width; Single Row
Part #
M86649/M86610
BDI #
17142204
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M86649-M86610/p/17142204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.336
EAN
4547359489897
Product Group - BDI
B04334
Precision Class
PX2
Component
Assembly
Basic Number
M86649
Assembly Components
4T-M86649 (1) | 4T-M86610PX2 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.74075
Long Description
Tapered Roller Bearing Assembly; PX2 Precision; Basic Number M86649; 30.15MM Bore; 64.3MM Outside Diameter; 21.43MM Width; Single Row
Assembly Width
0.844 Inch | 21.43 Millimeter
Bore
1.187 Inch | 30.15 Millimeter
Outside Diameter
2.531 Inch | 64.3 Millimeter