TIMKEN
TIMKEN
NA03063SW-90017
TIMKEN TIMKEN
Description
NA03063SW-90017 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NA03063SW; 5/8" Bore; 2-1/8" Outside Diameter; 1-7/16" Width; Double Row
Part #
NA03063SW-90017
BDI #
19287960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA03063SW-90017/p/19287960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.454
EAN
0053893162041
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
NA03063SW
Assembly Number
90017
Assembly Components
NA03063SW-20199 (2) | K35667-20001 (2) | K24430-00000 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NA03063SW; 5/8" Bore; 2-1/8" Outside Diameter; 1-7/16" Width; Double Row
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter