

TIMKEN
TIMKEN
NA03063SW-90023
TIMKEN TIMKEN
Description
NA03063SW-90023 TAPERED ROLLER BEARING ; POR NON RETURNABLE DOUBLE CUP ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA03063; 5/8" Bore; 2-1/16" Outside Diameter; 1-7/16" Width; Double Row
Part #
NA03063SW-90023
BDI #
1367150
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA03063SW-90023/p/1367150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.488
EAN
0053893162072
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA03063
Assembly Number
90023
Assembly Components
NA03063-SW (2) | K97770 (1) | K24430 (2)
End Play
0.005 to 0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA03063SW-90023
Weight / LBS
1.118
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA03063; 5/8" Bore; 2-1/16" Outside Diameter; 1-7/16" Width; Double Row
Outside Diameter
2.063 Inch | 52.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter