TIMKEN
TIMKEN
NA24775SW-90064
TIMKEN TIMKEN
Description
NA24775SW-90064 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA24775SW; 1-1/2" Bore; 4.55" Outside Diameter; 2.31" Width; Double Row
Part #
NA24775SW-90064
BDI #
21963526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA24775SW-90064/p/21963526
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893209203
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA24775SW
Assembly Number
90064
Assembly Components
NA24775SW (1) | NA24776SW (1) | K302672 (2) | T70123 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 2 Closure
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.35
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA24775SW; 1-1/2" Bore; 4.55" Outside Diameter; 2.31" Width; Double Row
Outside Diameter
4.55 Inch | 115.57 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
2.31 Inch | 58.674 Millimeter