TIMKEN
TIMKEN
NA52375T-90022
TIMKEN TIMKEN
Description
NA52375T-90022
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA52375T; 3.92" Bore; 6-1/4" Outside Diameter; 3-1/4" Width; Double Row
Part #
100014343
BDI #
1367512
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA52375T-90022/p/1367512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.982
EAN
0053893321257
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA52375T
Assembly Number
90022
Assembly Components
NA52375T (1) | NA52391T (1) |52625DA (1)| 52688DX (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cup Adapter
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
17.59
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA52375T; 3.92" Bore; 6-1/4" Outside Diameter; 3-1/4" Width; Double Row
Assembly Width
3.25 Inch | 82.55 Millimeter
Bore
3.92 Inch | 99.568 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter