

TIMKEN
TIMKEN
NA56425SW-90085
TIMKEN TIMKEN
Description
NA56425SW-90085
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 10.105" Outside Diameter; 3-1/2" Width; Double Row
Part #
100083662
BDI #
1367537
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA56425SW-90085/p/1367537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
31.005
EAN
0053893338088
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA56425
Assembly Number
90085
Assembly Components
NA56425-SW (2) | K105665 (1) | K105672 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA56425SW-90085
Weight / LBS
70.555
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA56425; 4-1/4" Bore; 10.105" Outside Diameter; 3-1/2" Width; Double Row
Outside Diameter
10.105 Inch | 256.667 Millimeter
Assembly Width
3.5 Inch | 88.9 Millimeter
Bore
4.25 Inch | 107.95 Millimeter