Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA95500-90147 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNACD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTh8aW1hZ2UvanBlZ3xhR0ptTDJnMk5pOHhNRGd5TVRRM01EWTRNekUyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFNUJRMFJmTXpBd2VETXdNQzVxY0djfDZiYmI0ZDY3YWQ0YjRiY2UwOWFiMDYyODhlNzY5MTE3Yzg1OGUyYjA3N2FlMTdkOWYwZjc4Y2YxMTM2MmM5ODQ
1367754 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA95500-90147

Description

NA95500-90147 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA95500; 5" Bore; 9-1/4" Outside Diameter; 5-5/8" Width; Double Row

Part #

NA95500-90147

BDI #
1367754

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.73
EAN
0053893451022
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA95500
Assembly Number
90147
Assembly Components
NA95500 (2) | 95927CD (1)
End Play
0.025
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA95500-90147
Weight / LBS
56.669
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA95500; 5" Bore; 9-1/4" Outside Diameter; 5-5/8" Width; Double Row
Outside Diameter
9.25 Inch | 234.95 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
Bore
5 Inch | 127 Millimeter