Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg NP079516-90KA2
1368047 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NP079516-90KA2

Description

NP079516-90KA2 TAPERED ROLLER BRG ASSY ; POR DOUBLE ROW 24-36 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP079516; 18.976" Bore; 25.787" Outside Diameter; Double Row

Part #

NP079516-90KA2

BDI #
1368047

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
158.53
EAN
0053893827988
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NP079516
Assembly Number
90KA2
Assembly Components
NP079516 (1) | NP854835 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP079516-90KA2
Weight / LBS
349.182
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP079516; 18.976" Bore; 25.787" Outside Diameter; Double Row
Outside Diameter
25.787 Inch | 655 Millimeter
Bore
18.976 Inch | 481.99 Millimeter