

TIMKEN
TIMKEN
NP275463-904A1
TIMKEN TIMKEN
Description
NP275463-904A1 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number NP275463; 31" Bore; 39-1/2" Outside Diameter; 4-15/16" Width; Single Row
Part #
NP275463-904A1
BDI #
24625996
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP275463-904A1/p/24625996
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
231.332
EAN
0053893110738
Product Group - BDI
B04336
Precision Class
Class 4
Component
Assembly
Basic Number
NP275463
Assembly Number
904A1
Assembly Components
NP275463-40000 (1) | NP284770-40000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
510.948
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number NP275463; 31" Bore; 39-1/2" Outside Diameter; 4-15/16" Width; Single Row
Outside Diameter
39.5 Inch | 1003.3 Millimeter
Bore
31 Inch | 787.4 Millimeter
Assembly Width
4.938 Inch | 125.425 Millimeter