

TIMKEN
TIMKEN
NP407078-904A1
TIMKEN TIMKEN
Description
NP407078-904A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP407078; 43-1/8" Bore; 50-1/4" Outside Diameter; 5-1/4" Width; Single Row
Part #
NP407078-904A1
BDI #
1368387
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP407078-904A1/p/1368387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
289.693
EAN
0053893113067
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NP407078
Assembly Components
NP407078 (1) | NP630637 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
643.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP407078; 43-1/8" Bore; 50-1/4" Outside Diameter; 5-1/4" Width; Single Row
Outside Diameter
50.25 Inch | 1276.35 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter
Bore
43.125 Inch | 1095.375 Millimeter