

TIMKEN
TIMKEN
NP459178-904A1
TIMKEN TIMKEN
Description
NP459178-904A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number NP459178; 8-5/8" Bore; 14-1/8" Outside Diameter; 4" Width; Single Row
Part #
NP459178-904A1
BDI #
20353261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP459178-904A1/p/20353261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
37.977
EAN
0087796093508
Product Group - BDI
B04336
Precision Class
Class 4
Component
Assembly
Basic Number
NP459178
Assembly Number
904A1
Assembly Components
NP459178-40000 (1) | NP209357-40000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
83.751
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number NP459178; 8-5/8" Bore; 14-1/8" Outside Diameter; 4" Width; Single Row
Assembly Width
4 Inch | 101.6 Millimeter
Bore
8.625 Inch | 219.075 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter