

TIMKEN
TIMKEN
NP596416-902A1
TIMKEN TIMKEN
Description
NP596416-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP596416; 6-7/8" Bore; 13.491" Outside Diameter; 4.096" Width; Double Row
Part #
NP596416-902A1
BDI #
1368617
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP596416-902A1/p/1368617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
70.604
EAN
0053893072609
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP596416
Assembly Number
902A1
Assembly Components
NP858465-20C17 (1) | NP596416-20C17 (1) | NP234578-20C17 (1) | PACK-CRT391188 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
155.905
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP596416; 6-7/8" Bore; 13.491" Outside Diameter; 4.096" Width; Double Row
Flange Outside Diameter
16.929 Inch | 429.999 Millimeter
Outside Diameter
13.491 Inch | 342.661 Millimeter
Assembly Width
4.096 Inch | 104.05 Millimeter
Bore
6.875 Inch | 174.625 Millimeter