Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP618892-90KM1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczOHxpbWFnZS9qcGVnfGFEQmlMMmcwTWk4eE1EZzJNekE1TVRVeE5UUXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlUVDBSZk16QXdlRE13TUM1cWNHY3xiYmUwNTg1ZmQzNzAwYTBhNjRlODc4MDlkNmU3ZDc1ZDRlMmJlYTA1Y2MzNzU1NmFhOThhOGVmMzgwNjNmMjkx
26522259 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NP618892-90KM1

Description

NP618892-90KM1 TAPERED ROLLER BRG ASSY ; METRIC LESS THAN 4 OD

Tapered Roller Bearing Assembly; Class K Precision; Basic Number NP618892; 38.112MM Bore; 71.016MM Outside Diameter; 18.258MM Width; Single Row

Part #

NP618892-90KM1

BDI #
26522259

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.318
EAN
0053893068053
Product Group - BDI
B04334
Precision Class
Class K
Component
Assembly
Basic Number
NP618892
Assembly Number
90KM1
Assembly Components
NP618892-K0000 (1) | NP355857-K06C3 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.705
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number NP618892; 38.112MM Bore; 71.016MM Outside Diameter; 18.258MM Width; Single Row
Assembly Width
0.719 Inch | 18.258 Millimeter
Bore
1.5 Inch | 38.112 Millimeter
Outside Diameter
2.796 Inch | 71.016 Millimeter