Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP765903-90404 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCPF-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDV8aW1hZ2UvanBlZ3xhRFV5TDJnMU5pOHhNREl6TlRNM01EVXdOREl5TWk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYMVJUUmw4ek1EQjRNekF3TG1wd1p3fGRhMjNhMWFiNTg3NTdmM2E2NGFkNjM2NWU4ZjFhOWExZjYxYmMyODRlNDQwNmM4NjZlOWY4ZGJhZjRjMjkyNGM
1368792 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NP765903-90404

Description

TIMKEN NP765903-90404

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP765903; 30MM Bore; 55MM Outside Diameter; 59MM Flange Outside Diameter; 17MM Width; Single Row

Part #

NP765903-90404

BDI #
1368792

Details

22105.44 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 22,105 / each
Ft 43,344 / each
BDIExpress
QTY

Inventory

Total: 1,546

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.19
EAN
0053893775074
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP765903
Assembly Components
NP765903 (1) | NP919474 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.41888
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP765903; 30MM Bore; 55MM Outside Diameter; 59MM Flange Outside Diameter; 17MM Width; Single Row
Flange Outside Diameter
2.323 Inch | 59 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.181 Inch | 30 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter