Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP868033-90KA1 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1425569 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NP868033-90KA1

Description

NP 868033/NP666556 ; POR

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP868033; 25MM Bore; 66MM Outside Diameter; 22MM Width; Single Row

Part #

NP868033-90KA1 (SET661)

BDI #
1425569

Details

3767.88 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 3,768 / each
Ft 7,388 / each
BDIExpress
QTY

Inventory

Total: 3,130

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.4
EAN
0085706041618
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP868033
Assembly Components
NP868033 (1) | NP666556 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP868033; 25MM Bore; 66MM Outside Diameter; 22MM Width; Single Row
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.598 Inch | 66 Millimeter
Assembly Width
0.866 Inch | 22 Millimeter