Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SET10-900SA https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1373005 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

SET10-900SA

Description

SET10-900SA TRB UNIT ASSEMBLY ; 1.56" BORE 2.87" OD SINGLE ROW

Tapered Roller Bearing Assembly; Standard Precision; Basic Number U399; 1-9/16" Bore; 2-7/8" Outside Diameter; 0.764" Width; Single Row

Part #

SET10-900SA

BDI #
1373005

Details

6274.56 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 6,275 / each
Ft 14,592 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.51
EAN
0053893730035
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
U399
Assembly Number
900SA
Assembly Components
U399 (1) | U360L (1) | K426898 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.12
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U399; 1-9/16" Bore; 2-7/8" Outside Diameter; 0.764" Width; Single Row
Assembly Width
0.764 Inch | 19.406 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.563 Inch | 39.7 Millimeter