

TIMKEN
TIMKEN
SET12FP-2
TIMKEN TIMKEN
Description
SET12FP-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET12FP; 0.866" Bore; 1-25/32" Outside Diameter; 0.61" Width; Single Row
Part #
SET12FP-2
BDI #
21957378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET12FP-2/p/21957378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893932354
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET12FP
Assembly Components
LM12749FP (1) | LM12710P (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET12FP; 0.866" Bore; 1-25/32" Outside Diameter; 0.61" Width; Single Row
Assembly Width
0.61 Inch | 15.5 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
Bore
0.866 Inch | 22 Millimeter