

TIMKEN
TIMKEN
SET302-2
TIMKEN TIMKEN
Description
SET302-2 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET302; 4-5/8" Bore; 7-1/8" Outside Diameter; 1-3/8" Width; Single Row
Part #
SET302-2
BDI #
21960827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET302-2/p/21960827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893840178
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET302
Assembly Components
68462 (1) | 68712 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET302; 4-5/8" Bore; 7-1/8" Outside Diameter; 1-3/8" Width; Single Row
Bore
4.625 Inch | 117.475 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter