

TIMKEN
TIMKEN
SET309-2
TIMKEN TIMKEN
Description
SET309-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET309; 1-3/16" Bore; 2-17/32" Outside Diameter; 27/32" Width; Single Row
Part #
SET309-2
BDI #
21957472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET309-2/p/21957472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893840222
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET309
Assembly Components
M86649 (1) | M86610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET309; 1-3/16" Bore; 2-17/32" Outside Diameter; 27/32" Width; Single Row
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.531 Inch | 64.3 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter