

TIMKEN
TIMKEN
SET339-2
TIMKEN TIMKEN
Description
SET339-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET339; 2-3/8" Bore; 5-1/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
SET339-2
BDI #
21960075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET339-2/p/21960075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893840604
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET339
Assembly Components
HM911245 (1) | HM911210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET339; 2-3/8" Bore; 5-1/8" Outside Diameter; 1-7/16" Width; Single Row
Outside Diameter
5.125 Inch | 130.175 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter