TIMKEN
TIMKEN
SET802-2
TIMKEN TIMKEN
Description
SET802-2 TPD RLR MULTI-BRNG KIT ; POR NON RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET802; 3-1/2" Bore; 6.37" Outside Diameter; " Width; Double Row
Part #
SET802-2
BDI #
20353141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET802-2/p/20353141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.578
EAN
0053893841649
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET802
Assembly Components
NA759SW (2) | 752D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET802; 3-1/2" Bore; 6.37" Outside Diameter; " Width; Double Row
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.37 Inch | 161.798 Millimeter