TIMKEN
TIMKEN
SET804-900SA
TIMKEN TIMKEN
Description
SET804-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA48685; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-11/16" Width; Double Row
Part #
SET804-900SA
BDI #
1373209
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET804-900SA/p/1373209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.382
EAN
0053893841663
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA48685
Assembly Number
900SA
Assembly Components
NA48685-SW (2) | 48620D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
12.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA48685; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-11/16" Width; Double Row
Outside Diameter
7.875 Inch | 200.025 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter
Bore
5.625 Inch | 142.875 Millimeter