

TIMKEN
TIMKEN
SET810-900SA
TIMKEN TIMKEN
Description
SET810-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET810; 10-1/2" Bore; 13.88" Outside Diameter; " Width; Double Row
Part #
SET810-900SA
BDI #
1373216
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET810-900SA/p/1373216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.408
EAN
0053893841724
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
SET810
Assembly Number
900SA
Assembly Components
LM251649NW (2) | LM251610D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET810; 10-1/2" Bore; 13.88" Outside Diameter; " Width; Double Row
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
13.88 Inch | 352.552 Millimeter