

TIMKEN
TIMKEN
SET90-2
TIMKEN TIMKEN
Description
SET90-2 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET90; 1-1/2" Bore; 2.72" Outside Diameter; " Width; Single Row
Part #
SET90-2
BDI #
1373237
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET90-2/p/1373237
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.277
EAN
0053893839134
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET90
Assembly Number
900SA
Assembly Components
13685 (1) | 13621 (1) | 13600LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | 1 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET90; 1-1/2" Bore; 2.72" Outside Diameter; " Width; Single Row
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.72 Inch | 69.088 Millimeter