

TIMKEN
TIMKEN
SET923-2
TIMKEN TIMKEN
Description
SET923-2 TPD RLR MULTI-BRNG KIT ; NON RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number SET923; 9.265" Bore; 13-1/4" Outside Diameter; 2-9/16" Width; Single Row
Part #
SET923-2
BDI #
21965399
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET923-2/p/21965399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.005
EAN
0053893940083
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
SET923
Assembly Components
M246947-20648 (1) | M246910-20648 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
40.297
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number SET923; 9.265" Bore; 13-1/4" Outside Diameter; 2-9/16" Width; Single Row
Outside Diameter
13.25 Inch | 336.55 Millimeter
Bore
9.265 Inch | 235.331 Millimeter
Assembly Width
2.563 Inch | 65.1 Millimeter