

TIMKEN
TIMKEN
SET924-2
TIMKEN TIMKEN
Description
SET924-2 TPD RLR MULTI-BRNG KIT ; NON RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET924; 9-1/4" Bore; 12.38" Outside Diameter; " Width; Single Row
Part #
SET924-2
BDI #
21965847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET924-2/p/21965847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893925554
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET924
Assembly Components
LM545848 (1) | LM545810B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET924; 9-1/4" Bore; 12.38" Outside Diameter; " Width; Single Row
Bore
9.25 Inch | 234.95 Millimeter
Outside Diameter
12.38 Inch | 314.452 Millimeter