

TIMKEN
TIMKEN
U399-90010
TIMKEN TIMKEN
Description
U399-90010
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U399; 1-9/16" Bore; 2-7/8" Outside Diameter; 0.764" Width; Single Row
Part #
U399-90010
BDI #
1425605
Details
19894.08
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/U399-90010/p/1425605
Your Price
Ft 19,894 / each
Ft 28,832 / each BDIExpress
Ft 28,832 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.349
EAN
0053893030333
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
U399
Assembly Number
90010
Assembly Components
U399 (1) | U360L (1)
End Play
0.01 to 0.021
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Loose Rib
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
U399-90010
Weight / LBS
0.818
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U399; 1-9/16" Bore; 2-7/8" Outside Diameter; 0.764" Width; Single Row
Assembly Width
0.764 Inch | 19.406 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter