

TIMKEN
TIMKEN
XAA32028X-90KA2
TIMKEN TIMKEN
Description
XAA32028X-90KA2 TAPERED ROLLER BRG ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XAA32028XM; 5-1/2" Bore; 8.26" Outside Diameter; " Width; Single Row
Part #
XAA32028X-90KA2
BDI #
24623536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XAA32028X-90KA2/p/24623536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.237
EAN
0053893777481
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
XAA32028XM
Assembly Number
90KM5
Assembly Components
XAA32028X (1) | Y32028X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
11.54
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XAA32028XM; 5-1/2" Bore; 8.26" Outside Diameter; " Width; Single Row
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
8.26 Inch | 209.804 Millimeter