

TIMKEN
TIMKEN
03157X-2
TIMKEN TIMKEN
Description
03157X-2
Bearing Cup; 03157X 4E024 Basic Number; Standard Precision; 1.575" Outside Diameter; 7/16" Width; Single Row of Roller
Part #
100036221
BDI #
1309543
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/03157X-2/p/1309543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.037
EAN
0053893162256
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
03157X 4E024
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 03157X 4E024 Basic Number; Standard Precision; 1.575" Outside Diameter; 7/16" Width; Single Row of Roller
Outside Diameter
1.575 Inch | 40.005 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh