

TIMKEN
TIMKEN
03162-2
TIMKEN TIMKEN
Description
03162-2
Bearing Cup; 3162 Basic Number; Standard Precision; 1-5/8" Outside Diameter; 7/16" Width; Single Row of Roller
Part #
03162-20024
BDI #
1309545
Details
10451.43
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/03162-2/p/1309545
Your Price
Ft 10,451 / each
Ft 15,147 / each BDIExpress
Ft 15,147 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.033
EAN
0053893162270
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3162
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
03162-2
Long Description
Bearing Cup; 3162 Basic Number; Standard Precision; 1-5/8" Outside Diameter; 7/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh