TIMKEN
TIMKEN
05070XS-2
TIMKEN TIMKEN
Description
05070XS-2
Bearing Cone; 05070XS Basic Number; Standard Precision; 0.708" Bore; 0.566" Width; Single Row of Roller
Part #
100038034
BDI #
1309597
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/05070XS-2/p/1309597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.087
EAN
0053893162843
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
05070XS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
05070XS-2
Long Description
Bearing Cone; 05070XS Basic Number; Standard Precision; 0.708" Bore; 0.566" Width; Single Row of Roller
Width
0.566 Inch | 14.376 Millimeter
Bore
0.708 Inch | 17.983 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh