

TIMKEN
TIMKEN
07100-2
TIMKEN TIMKEN
Description
07100-2
Bearing Cone; 7100 Basic Number; Standard Precision; 1" Bore; 0.561" Width; Single Row of Roller
Part #
07100-20024
BDI #
1309718
Details
12998.04
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/07100-2/p/1309718
Your Price
Ft 12,998 / each
Ft 15,114 / each BDIExpress
Ft 15,114 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.091
EAN
0053893166032
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
7100
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
07100-2
Long Description
Bearing Cone; 7100 Basic Number; Standard Precision; 1" Bore; 0.561" Width; Single Row of Roller
Bore
1 Inch | 25.4 Millimeter
Width
0.561 Inch | 14.249 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh