

TIMKEN
TIMKEN
07196DC-2
TIMKEN TIMKEN
Description
07196DC-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Bearing Double Cup; 07196DC Basic Number; Standard Precision; 1-31/32" Outside Diameter; 1" Width; Double Row of Roller
Part #
07196DC-2
BDI #
24619150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/07196DC-2/p/24619150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.104
EAN
0053893777580
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
07196DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.23
Long Description
Bearing Double Cup; 07196DC Basic Number; Standard Precision; 1-31/32" Outside Diameter; 1" Width; Double Row of Roller
Outside Diameter
1.969 Inch | 50 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh