

TIMKEN
TIMKEN
07205X-2
TIMKEN TIMKEN
Description
07205X-2
Bearing Cup; 07205X Basic Number; Standard Precision; 2-3/64" Outside Diameter; 0.512" Width; Single Row of Roller
Part #
100051687
BDI #
1309796
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/07205X-2/p/1309796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.079
EAN
0053893167565
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
07205X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
07205X-2
Long Description
Bearing Cup; 07205X Basic Number; Standard Precision; 2-3/64" Outside Diameter; 0.512" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.047 Inch | 51.994 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.512 Inch | 13.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh