

TIMKEN
TIMKEN
08231B-3
TIMKEN TIMKEN
Description
08231B-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Bearing Cup; 08231B #3 Basic Number; Class 3 Precision; 2-5/16" Outside Diameter; 27/64" Width; Single Row of Roller
Part #
08231B-3
BDI #
1309849
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/08231B-3/p/1309849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.075
EAN
0053893168845
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
08231B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 08231B #3 Basic Number; Class 3 Precision; 2-5/16" Outside Diameter; 27/64" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.465 Inch | 62.611 Millimeter
Width
0.422 Inch | 10.719 Millimeter
Outside Diameter
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh