

TIMKEN
TIMKEN
09194S-2
TIMKEN TIMKEN
Description
09194S-2
Bearing Cup; 09194S Basic Number; Standard Precision; 2.082" Outside Diameter; 37/64" Width; Single Row of Roller
Part #
100059812
BDI #
1309894
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/09194S-2/p/1309894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.104
EAN
0053893169873
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
09194S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
09194S-2
Long Description
Bearing Cup; 09194S Basic Number; Standard Precision; 2.082" Outside Diameter; 37/64" Width; Single Row of Roller
Outside Diameter
2.082 Inch | 52.883 Millimeter
Width
0.578 Inch | 14.681 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh