

TIMKEN
TIMKEN
125145-2
TIMKEN TIMKEN
Description
125145-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; 125145 Basic Number; Standard Precision; 14-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
125145-2
BDI #
1310254
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/125145-2/p/1310254
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.646
EAN
0053893481081
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
125145
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
125145-2
Long Description
Bearing Cup; 125145 Basic Number; Standard Precision; 14-1/2" Outside Diameter; 2-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh