

TIMKEN
TIMKEN
134143-2
TIMKEN TIMKEN
Description
134143-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; 134143 Basic Number; Standard Precision; 14-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
134143-2
BDI #
1310406
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/134143-2/p/1310406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
5.15
EAN
0053893497228
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
134143
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 134143 Basic Number; Standard Precision; 14-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Outside Diameter
14.375 Inch | 365.125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh