

TIMKEN
TIMKEN
13623X-2
TIMKEN TIMKEN
Description
13623X-2
Bearing Cup; 13623X Basic Number; Standard Precision; 2.717" Outside Diameter; 0.727" Width; Single Row of Roller
Part #
13623X
BDI #
1424098
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/13623X-2/p/1424098
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.136
EAN
0053893178448
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
13623X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13623X-2
Long Description
Bearing Cup; 13623X Basic Number; Standard Precision; 2.717" Outside Diameter; 0.727" Width; Single Row of Roller
Outside Diameter
2.717 Inch | 69.012 Millimeter
Width
0.727 Inch | 18.466 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh