

TIMKEN
TIMKEN
13685-2
TIMKEN TIMKEN
Description
13685-2
Bearing Cone; 13685 Basic Number; Standard Precision; 1-1/2" Bore; 3/4" Width; Single Row of Roller
Part #
100014090
BDI #
1310451
Details
20001.88
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/13685-2/p/1310451
Your Price
Ft 20,002 / each
Ft 23,258 / each BDIExpress
Ft 23,258 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.181
EAN
0053893178615
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
13685
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13685-2
Long Description
Bearing Cone; 13685 Basic Number; Standard Precision; 1-1/2" Bore; 3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh